Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle

  • Mfr # LN54GVN

  • Zoro # G9643087


product price: $34.55
/ea

Key Features

Overall Length
Standard
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Smooth and Strong Rivet
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN54GVN
Zoro #
G9643087
UPC #
037103311313
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 1/4 in
Tip Width
5/64 in

Details

Item
Long Nose Plier
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Smooth and Strong Rivet
Joint Type
Solid
Insulated
No
Plier Item
Long Nose Pliers
Nonsparking
No
Tether Capable
Not Tether Capable
Side Cutter
No
ESD Safe
Yes
Wire Stripper
No
Voltage Rating
Not Rated
Cutting Capacity/Material
18 AWG Copper Wire
Gripping Surface
Smooth
Wire Crimper
No
Plier Product Group
Pliers
Spring Return
Yes
Handle Color
Blue
Jaw Bend
0 Degrees
Standards
Esd Safety Standards
Tether Style
Not Tether Capable
Application
General Purpose
Series
Weller(R) Xcelite(R)
Cutting Capacities
18 Awg Copper Wire
Plier Type
Needle Nose Pliers
Nose Shape
Needle
Maximum Wire Cutting Gauge
18 AWG
Non-Sparking
No
Includes Wire Stripper
No
Handle Style
Cushion Grip
ESD-Safe
Yes
Maximum Jaw Opening
1 in
For Wire/Cable Type
Copper Cable
Grip Style
Standard Cushion
Steel Type
Carbon Steel
Plier Material
Steel
Includes Wire Cutter
No
Jaw Texture
Smooth
Jaw Opening Type
Spring Return
Tether Ready
No

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/4 in, Tip Width 5/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application General Purpose, Cutting Capacities 18 Awg Copper Wire, Features Smooth and Strong Rivet, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.