Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle

  • Mfr # NN54GVN

  • Zoro # G8490781


product price: $44.89
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Cushion Grip
Features
Copper Alloy Joint Rivet, Thin Nose
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN54GVN
Zoro #
G8490781
UPC #
037103129130
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
1/4 in
Jaw Length
1 1/4 in
Tip Width
5/64 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Cushion Grip
Features
Copper Alloy Joint Rivet, Thin Nose
Number of Pieces
1
Joint Type
Solid
Insulated / Uninsulated
Uninsulated
Handle Color
Blue
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Max. Jaw Opening
2 1/2 in
Nonsparking
No
Side Cutter
No
ESD Safe
No
Cutting Capacity/Material
Not Specified
Wire Crimper
No
Tether Capable
Tether Capable
Spring Return
Yes
Insulated
No
Wire Stripper
No
Voltage Rating
Not Rated
Gripping Surface
Smooth
Plier Item
Needle Nose Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
Not Specified
Includes Wire Cutter
No
Jaw Texture
Smooth
Series
Weller(R) Xcelite(R)
Maximum Jaw Opening
2 1/2 in
Grip Style
Standard Cushion
Non-Sparking
No
Includes Wire Stripper
No
Jaw Opening Type
Spring Return
ESD-Safe
No
Handle Style
Cushion Grip
Plier Type
Needle Nose Pliers
Tether Ready
No
Plier Material
Steel
Nose Shape
Needle
Type
Solid Joint

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 2 1/2 in, Jaw Length 1 1/4 in, Tip Width 5/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Copper Alloy Joint Rivet, Thin Nose, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.