
5/64Inx4In Ser 99 Hex Socket Screw Blade
Mfr # 9922BKN
Zoro # G3621007
product price: $8.15
/eaKey Features
Bit Style
Hex
Overall Length
4"
SAE or Metric
SAE
Point Size
5/64"
For Use With
Screwdrivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9922BKN
Zoro #
G3621007
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4"
Point Size
5/64"
Details
Item
5/64Inx4In Ser 99 Hex Socket Screw Blade
Bit Style
Hex
SAE or Metric
SAE
For Use With
Screwdrivers
Fastening Tool Item
Socket Bit
Description
5/64Inx4In Ser 99 Hex Socket Screw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.