Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN8MMN
Zoro #
G0921055
UPC #
037103484345
Country of Origin
China
Dimensions
Drive Size
1.27mm to 6mm
Details
SAE or Metric
Metric
Number of Pieces
11
Includes
Screwdriver,Allen Hex Socket Type 8-Piece Set 1.27mm to 6mm, Yellow Handle, Roll-Up
Tool Storage Type Included
Roll
Sub-Category
Screwdriver Set
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
8Piece Set Of Ln Ser Metric Screwdriver
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
This Xcelite LN8MMN 8Piece Set Of Ln Ser Metric Screwdriver is the perfect tool kit for small projects. It contains 11 tools that are ideal for any number of tasks. The set comes with an assortment of bits, which include slotted, Phillips and hex screwdrivers. The screwdrivers have a standard roll up storage case to keep them organized. This set has metric measurements in sizes 1.27mm to 6mm, making it versatile enough for most projects. The Xcelite 8Piece Set Of Ln Ser Metric Screwdriver is the all-inclusive kit you need when tackling small jobs around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.