Zoro Homepage

9Piece Nutdriver Set Metric Sizes

  • Mfr # PS90MMN

  • Zoro # G0883779


product price: $63.29
/ea

Key Features

Number of Pieces
9
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Includes
(8) Nut Drivers; (1) Torque Amplifier Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS90MMN
Zoro #
G0883779
UPC #
-
Country of Origin
China

Details

Item
9Piece Nutdriver Set Metric Sizes
Number of Pieces
9
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Includes
(8) Nut Drivers; (1) Torque Amplifier Handle
Bit Style
Screw Driver

Description

9Piece Nutdriver Set Metric Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.