Shop XCELITE

5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle

  • Mfr # LN225N

  • Zoro # G1851823


product price:  $21.49
/ea

Key Features

Overall Length
5 in
Material
Steel
Handle Type
Ergonomic
Features
Copper Alloy Joint Rivet, Ergonomic Handle
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LN225N
Zoro #
G1851823
UPC #
043127063138
Country of Origin
China

Dimensions

Overall Length
5 in
Jaw Width
1/2 in
Jaw Length
1 1/8 in
Tip Width
1/8 in
Wire Rope Length
5 in

Details

Item
Chain Nose Plier
Material
Steel
Handle Type
Ergonomic
Features
Copper Alloy Joint Rivet, Ergonomic Handle
Number of Pieces
1
Joint Type
Solid
ESD Safe
Yes
Cutting Capacity/Material
Not Specified
Plier Item
Chain Nose Pliers
Wire Stripper
No
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Standards
Esd Safety Standards
Voltage Rating
Not Rated
Plier Product Group
Pliers
Gripping Surface
Serrated
Max. Jaw Opening
1 in
Side Cutter
No
Insulated
No
Nonsparking
No
Tether Capable
Tether Capable
Handle Color
Blue
Spring Return
Yes
Wire Crimper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Material
Plastisol
Nose Shape
Chain
Maximum Jaw Opening
1 in
Jaw Texture
Serrated
Plier Type
Chain Nose Pliers
ESD-Safe
Yes
Includes Wire Stripper
No
Includes Wire Cutter
No
Handle Style
Ergonomic
Plier Material
Steel
Cutting Capacities
Not Specified
Jaw Opening Type
Spring Return
Application
Electronic Assembly Requirements
Series
Weller(R) Xcelite(R)
Tether Ready
No
Non-Sparking
No
Grip Style
Standard Cushion
Type
Short Chain Nose

Description

Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/8 in, Tip Width 1/16 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Electronic Assembly Requirements, Cutting Capacities Not Specified, Features Copper Alloy Joint Rivet, Ergonomic Handle, Grip Material Plastisol, Grip Style Standard Cushion, Handle Color Blue, Handle Style Ergonomic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.