Zoro Homepage

5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated

  • Mfr # S1415JSNN

  • Zoro # G9642773


product price: $42.65
/ea

Key Features

Overall Length
5 in
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1415JSNN
Zoro #
G9642773
UPC #
037103327543
Country of Origin
China

Dimensions

Overall Length
5 in
Jaw Length
3/4 in
Jaw Width
5/8 in
Tip Width
3/64 in
For Maximum Diameter ACSR Conductor
Not Rated
Maximum Wire Cutting Diameter
0.8 mm
Cutter Length
3/4 in

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/4 in, Jaw Width 5/8 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.8 mm, Maximum Wire Cutting Gauge 20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.