Zoro Homepage

Electronics Screwdriver, 1/8" x 4"

  • Mfr # XPE184

  • Zoro # G3536121


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Finish
Black Oxide; Chrome Plated
Handle Material
Plastic
Features
ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant
Handle Type
ESD Safe
Shank Material
Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPE184
Zoro #
G3536121
UPC #
-
Country of Origin
Germany

Details

Item
1/8Inx4In Electronic Screwdriver
Finish
Black Oxide; Chrome Plated
Handle Material
Plastic
Features
ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant
Handle Type
ESD Safe
Shank Material
Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1/8Inx4In Electronic Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.