Zoro Homepage

ESD Hard Wire Cutter, 5-7/16 L

  • Mfr # 134CG

  • Zoro # G0525664


product price: $47.55
/ea

Key Features

Overall Length
5 7/16 in
Features
On Slip Cushion Handles, Plastisol
Number of Jaw Positions
2
Handle Style
Non-Slip Cushion Handle
Handle Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134CG
Zoro #
G0525664
UPC #
037103059994
Country of Origin
United States

Dimensions

Overall Length
5 7/16 in

Details

Item
ESD Hard Wire Cutter
Features
On Slip Cushion Handles, Plastisol
Number of Jaw Positions
2
Handle Style
Non-Slip Cushion Handle
Handle Color
Teal
Jaw Material
Copper Alloy
Handle Material
Plastic
Adjustment Type
Screw
Handle Type
Cushion Grip
Material
Carbon Steel

Description

ESD Hard Wire Cutter, Adjustment Type Screw, Features On Slip Cushion Handles, Plastisol, Handle Color Teal, Handle Material Plastic, Handle Style Non-Slip Cushion Handle, Jaw Material Copper Alloy, Number of Jaw Positions 2, Overall Length 5 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.