Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 23

  • Mfr # 99SMN

  • Zoro # G3241016


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
23
Includes
6" Long Nose, 5" Diagonal Pliers, Adjustable Wrench, (2) Handles, (9) Standard, (3) Stubby Nut Driver, (2) Slotted, (2) Phillips Screwdriver Blades, Reamer, Extension
Features
Provides a Variety of Quick Change Tools and Tool Combinations; High-Quality Steel, Hardened and Tempered for Optimum Performance
Tool Storage Type Included
Pouch
Pliers Included
Long-Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99SMN
Zoro #
G3241016
UPC #
37103314475
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Electronics Tool Kit
Number of Pieces
23
Includes
6" Long Nose, 5" Diagonal Pliers, Adjustable Wrench, (2) Handles, (9) Standard, (3) Stubby Nut Driver, (2) Slotted, (2) Phillips Screwdriver Blades, Reamer, Extension
Features
Provides a Variety of Quick Change Tools and Tool Combinations; High-Quality Steel, Hardened and Tempered for Optimum Performance
Tool Storage Type Included
Pouch
Pliers Included
Long-Nose Pliers
Number of Screwdrivers
20
Screwdrivers Included
(2) Handles, (9) Standard, (3) Stubby Nut Driver, (2) Slotted, (2) Phillips Screwdriver Blades, Reamer, Extension
Sub-Category
Electronics Tool Set
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Tool Kit Product Grouping
Tool Kits
Tool Storage Included
Yes
Number of Pliers
2
Insulated / Uninsulated
Uninsulated
Number of Wrenches
1
Wrenches Included
Adjustable Wrenches
Nonsparking
No
Cutting Tools Included
None
Number of Miscellaneous Tools
0
Miscellaneous Tools Included
None
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Measurement Type
SAE
Insulated
Uninsulated
Abrasives and Finishing Tools Included
None
Number of Screwdrivers, Keys, and Bits
20
Number of Sockets, Drive Tools, and Accessories
0
Foam Inserts Included
No
Number of Plumbing Tools
0
Striking and Struck Tools Included
None
Number of Measuring and Testing Tools
0
Tool Storage Material
Plastic
Plumbing Tools Included
None
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Screwdrivers, Keys, and Bits Included
(13) Specialty Screwdrivers, (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (3) Nut Drivers
Number of Striking and Struck Tools
0
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Roll
Sockets, Drive Tools, and Accessories Included
None
Compatible Tool Storage Manufacturer Model Number
99SMK, 99SMX
HVAC Tools Included
None
Electrical and Telecom Tools Included
None
Non-Sparking
No
Number of Electrical and Telecom Tools
0
Number of Abrasives and Finishing Tools
0

Description

If you need a reliable and versatile general hand tool kit, the Xcelite 99SMN General Hand Tool Kit is the ideal choice. It has all the tools you need to handle your electronics projects. This tool kit contains both pliers, screwdrivers and wrenches for different types of jobs. You will find 5 in diagonal cutting pliers and 6 in long nose pliers as well as 6 in adjustable wrenches and 20 screwdrivers with this set. The included pouch can hold all your tools securely when not in use. A wide range of projects require nothing more than a simple pair of wire cutters or a knife blade, which is why there are 2 wire cutters included here. If you want to make sure that you have the right tool on hand for any job, consider getting yourself an Xcelite 99SMN General Hand Tool Kit today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.