Zoro Homepage
This item is Discontinued.
Xcelite General Hand Tool Kit, No. of Pcs. 48 TCA150STN

General Hand Tool Kit, No. of Pcs. 48 (Discontinued)

  • Mfr # TCA150STN
  • Zoro # G4758984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA150STN
Zoro #
G4758984
UPC #
37103315359
Country of Origin
China

Dimensions

Overall Length
17-5/8"
Drive Size1
Sockets Not Included
Tool Storage Width
17 5/8 in
Tool Storage Height
12 5/8 in
Tool Storage Depth
5 3/4 in

Description

The Xcelite TCA150STN General Hand Tool Kit is a complete kit that will get you through any job. This 48-piece set includes a wide range of tools that are perfect for electrical and telecomm projects. It contains a total of 48 pieces, including both electrical and telecomm tools as well as pliers, screwdrivers and wrenches. The aluminum body offers durability while the steel handles provide strength. The smooth finish provides corrosion resistance. The tool storage case keeps your tools organized so that they are ready to use next time you need them. With the Xcelite TCA150STN General Hand Tool Kit, you can be sure that all your jobs will be completed in no time at all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.