General Hand Tool Kit, No. of Pcs. 86
Mfr # TCMB100STWN
Zoro # G2626276
product price: $2,046.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
86
Includes
Wheeled Case
SAE or Metric
SAE
Features
3-Panel Hinged Tool Pallet, Handle Locks, Two Tote Handles
Tool Storage Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCMB100STWN
Zoro #
G2626276
UPC #
37103315403
Country of Origin
China
Dimensions
Overall Length
20"
Tool Storage Height
16 3/4 in
Tool Storage Depth
13 1/2 in
Tool Storage Width
20 in
Drive Size1
Sockets Not Included
Description
Electronics Tool Kit, Tool Storage Type Rolling Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 86, Pliers Included (1) Precision Cutting Pliers, (1) Slip-Joint Pliers, (1) Specialty Pliers, (2) Diagonal-Cutting Pliers, (3) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Specialty Screwdriver, (12) Slotted Screwdrivers, (2) Hex Screwdrivers, (4) Phillips Screwdrivers, Sockets, Drive Tools, and Accessories Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.