Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Grip Plier, 1-7/8"L Jam, 11/16"W Jaw

  • Mfr # 51CGNN

  • Zoro # G9642904


product price: $36.29
/ea

Key Features

Overall Length
Standard
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Hardened Cutting Edges
Jaw Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51CGNN
Zoro #
G9642904
UPC #
037103327505
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
1 7/8 in
Tip Width
3/32 in

Details

Item
Hose Grip Plier
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Hardened Cutting Edges
Joint Type
Solid
Voltage Rating
Not Rated
Plier Item
Hose Grip Pliers
Cutting Capacity/Material
14 AWG Copper Wire
Wire Crimper
No
Spring Return
No
Standards
ESD Safety Standards
Jaw Bend
0 Degrees
Side Cutter
Yes
Insulated
No
Tether Capable
Not Tether Capable
ESD Safe
Yes
Wire Stripper
No
Plier Product Group
Pliers
Nonsparking
No
Gripping Surface
Serrated
Handle Color
Blue
Tether Style
Not Tether Capable
Includes Wire Cutter
Yes
Handle Style
Cushion Grip
Maximum Wire Cutting Gauge
14 AWG
Tether Ready
No
Non-Sparking
No
For Wire/Cable Type
Copper Cable
Jaw Texture
Serrated
Grip Style
Standard Cushion
ESD-Safe
Yes
Cutting Capacities
14 AWG Copper Wire
Steel Type
Carbon Steel
Plier Material
Steel
Jaw Opening Type
Manual
Includes Wire Stripper
No

Description

Hose Grip Plier, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 6 in, Jaw Length 1 7/8 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 14 AWG Copper Wire, Features Hardened Cutting Edges, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.