Zoro Homepage

5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle

  • Mfr # LN775512VN

  • Zoro # G9643123


product price: $34.99
/ea

Key Features

Overall Length
Standard
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Hardened Cutting Edges
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN775512VN
Zoro #
G9643123
UPC #
037103311368
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 3/4 in
Tip Width
5/64 in

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 1/2 in, Maximum Jaw Opening 1 in, Jaw Length 1 3/4 in, Tip Width 5/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 20 AWG Copper Wire, Features Hardened Cutting Edges, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.