
No 2 Phillipsx4In Electronic Screwdriver
Mfr # XPE102
Zoro # G3536106
product price: $12.69
/eaKey Features
Finish
Black Oxide; Chrome Plated
Handle Material
Plastic
Tip Style Group
Phillips
Number of Pieces
1
Shank Material
Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPE102
Zoro #
G3536106
UPC #
-
Country of Origin
Germany
Details
Item
No 2 Phillipsx4In Electronic Screwdriver
Finish
Black Oxide; Chrome Plated
Handle Material
Plastic
Tip Style Group
Phillips
Number of Pieces
1
Shank Material
Molybdenum Steel
Features
ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
ESD Safe
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
No 2 Phillipsx4In Electronic Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.