
Nut Driver Set, 10 pcs.
Mfr # HS618N
Zoro # G7239360
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
10
Includes
(10) Mfr. No. HS6, Mfr. No. HS7, Mfr. No. HS8, Mfr. No. HS9, Mfr. No. HS10, Mfr. No. HS11, Mfr. No. HS12, Mfr. No. HS14, Mfr. No. HS16, Mfr. No. HS18
Bit Style
Nut Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS618N
Zoro #
G7239360
UPC #
037103314635
Country of Origin
China
Details
Item
Nutdriver
Number of Pieces
10
Includes
(10) Mfr. No. HS6, Mfr. No. HS7, Mfr. No. HS8, Mfr. No. HS9, Mfr. No. HS10, Mfr. No. HS11, Mfr. No. HS12, Mfr. No. HS14, Mfr. No. HS16, Mfr. No. HS18
Bit Style
Nut Driver
Description
When it comes to automotive repairs, the XCELITE HS618N Nut Driver Set is just the tool you need. It is ideal for loosening or tightening nuts and bolts. This 10-piece nut driver set has a magnetic bit holder to ensure easy access when working in tight spaces. The XCELITE HS618N Nut Driver Set will make your next automotive project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.