Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver Set, 11 Pieces, SAE, Hollow

  • Mfr # PS120N

  • Zoro # G5342741


product price: $71.59
/ea

Key Features

Number of Pieces
11
Measurement Type
SAE
SAE or Metric
SAE
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Hollow Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS120N
Zoro #
G5342741
UPC #
037103485281
Country of Origin
China

Dimensions

Nut Driver Hex Size
3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in
Nut Driver Shank Length
1 in
Nut Driver Overall Length
3-1/2 in
Hex Size
3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in

Details

Item
Nut Driver Set
Number of Pieces
11
Measurement Type
SAE
SAE or Metric
SAE
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Hollow Round
Includes
(10) Nut Drivers: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8"; (1) Torque Amplifier Handle; (1) Plastic Case
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
Nut Driver Shank Material
Steel
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Bit Style
Nut Driver
Nut Driver Handle Color
Multicolor
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Nut Holding
No
Magnetic/Nonmagnetic
Nonmagnetic
Shank Shape
Round
Handle Material
Plastic
Tether Style
Tether Capable
Voltage Rating
No
Shank Material
Hardened Steel
Series
Classic Series
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Grip Style
Plain
Includes Magnetized Tip
Magnetized Tip Not Included
Container Type
Clamshell
Handle Shape
Straight

Description

Nut Driver Set, Tip Size Not Applicable, Bolt Clearance Not Applicable, Shank Length Not Applicable, Plain, SAE, Not Applicable, For Fastener Size Not Applicable, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.