Zoro Homepage

Phillips #0 2"

  • Mfr # P12SN

  • Zoro # G3535607


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Tip Size
#0
Tip Style
Phillips
Shank Length
2"
Overall Length
4-1/4"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SN
Zoro #
G3535607
UPC #
037103486905
Country of Origin
China

Dimensions

Tip Size
#0
Shank Length
2"
Overall Length
4-1/4"

Details

Item
No 0X2In Phillips Screwdriver Head Screw
Tip Style
Phillips
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Features
Pocket Clip Style
Tip Style Group
Phillips
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

The XCELITE P12SN Phillips #0 2" Pocket Screwdriver is the perfect tool for quick repairs. This pocket screwdriver has a pocket clip style, allowing you to attach it to your belt or shirt pocket. The tip size is #0 and the shank length is 2". The overall length of this screwdriver is 4-1/4". If you are looking for a tool that can help with simple fixes, the XCELITE P12SN Phillips #0 2" Pocket Screwdriver will be an excellent addition to your collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.