Phillips #0 Round
Mfr # XST100N
Zoro # G3536158
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Tip Size
#0
Tip Style
Phillips
Shank Length
2"
Overall Length
4-5/8"
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XST100N
Zoro #
G3536158
UPC #
037103486745
Country of Origin
China
Dimensions
Tip Size
#0
Shank Length
2"
Overall Length
4-5/8"
Details
Item
No 0 Phillipsx2In Supertru Screwdriver
Tip Style
Phillips
Finish
Bright
Tip Style Group
Phillips
SAE or Metric
SAE
Features
Super-Tru Tip for Longer Wear Life and Reduction of Damage to Screw Head Recesses, Especially in Smaller Size Fasteners
Shank Material
Nickel Chrome Plated
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Tether Style
Tether Capable
Description
If you are looking for a Phillips #0 screwdriver, the XCELITE XST100N 2" Round Screwdriver is what you need. It features a nickel chrome plated shank and bright finish. The screwdriver has a round shank that measures 2" in length. It also has a #0 tip size, which is compatible with most types of screws. With an overall length of 4-5/8", this lightweight tool provides excellent control while it is being used. The XCELITE 2" Round Screwdriver is the perfect tool to have on hand when working with small parts or projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.