Zoro Homepage

Phillips #1 #1

  • Mfr # P1N

  • Zoro # G3535589


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Tip Size
#1
Tip Style
Phillips
Shank Length
#1
Overall Length
3-1/2"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1N
Zoro #
G3535589
UPC #
-
Country of Origin
China

Dimensions

Tip Size
#1
Shank Length
#1
Overall Length
3-1/2"

Details

Tip Style
Phillips
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Number of Pieces
1
Features
Torque Amplifier Handle
Tip Style Group
Phillips
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

No 1X3 1/2In Phillips Screwdriver Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.