Phillips #1 Round
Mfr # X101BKN
Zoro # G3536027
product price: $7.39
/eaSold in multiples of 144 for $1,064.16
Key Features
Tip Size
#1
Tip Style
Phillips
Shank Length
3"
Overall Length
6-5/8"
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X101BKN
Zoro #
G3536027
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#1
Shank Length
3"
Overall Length
6-5/8"
Details
Tip Style
Phillips
Finish
Chrome plated
Shank Shape
Round
Number of Pieces
1
SAE or Metric
SAE
Tip Style Group
Phillips
Shank Material
Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
No 1 Phillipsx3In Round Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.