Phillips #1 Round
Mfr # XST1010N
Zoro # G3196579
product price: $16.99
/eaKey Features
Tip Size
#1
Tip Style
Phillips
Shank Length
10"
Overall Length
13-5/8"
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XST1010N
Zoro #
G3196579
UPC #
037103486790
Country of Origin
China
Dimensions
Tip Size
#1
Shank Length
10"
Overall Length
13-5/8"
Details
Item
No 1 Phillipsx10In Supertru Screwdriver
Tip Style
Phillips
Finish
Bright
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Phillips
Features
Super-Tru Tip for Longer Wear Life and Reduction of Damage to Screw Head Recesses, Especially in Smaller Size Fasteners
Shank Material
Nickel Chrome Plated
Number of Pieces
1
SAE or Metric
SAE
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
No 1 Phillipsx10In Supertru Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.