Phillips #1 Round
Mfr # XST101N
Zoro # G3536176
product price: $12.85
/eaKey Features
Tip Size
#1
Tip Style
Phillips
Shank Length
3"
Overall Length
6-5/8"
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XST101N
Zoro #
G3536176
UPC #
037103486769
Country of Origin
China
Dimensions
Tip Size
#1
Shank Length
3"
Overall Length
6-5/8"
Details
Item
No 1 Phillipsx3In Supertru Screwdriver
Tip Style
Phillips
Finish
Bright
Tip Style Group
Phillips
Features
Super-Tru Tip for Longer Wear Life and Reduction of Damage to Screw Head Recesses, Especially in Smaller Size Fasteners
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Nickel Chrome Plated
Number of Pieces
1
SAE or Metric
SAE
Shank Shape
Round
Tether Style
Tether Capable
Description
No 1 Phillipsx3In Supertru Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.