Phillips #2 Round
Mfr # X1020N
Zoro # G3196560
product price: $18.15
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
10"
Overall Length
14-1/8"
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1020N
Zoro #
G3196560
UPC #
037103486493
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
10"
Overall Length
14-1/8"
Details
Item
No 2 Phillipsx10In Round Screwdriver
Tip Style
Phillips
Finish
Chrome plated
Tip Style Group
Phillips
Number of Pieces
1
Shank Shape
Round
Shank Material
Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
No 2 Phillipsx10In Round Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.