Phillips #2 Round
Mfr # X102BKN
Zoro # G3536045
product price: $9.89
/eaSold in multiples of 144 for $1,424.16
Key Features
Tip Size
#2
Tip Style
Phillips
Shank Length
4"
Overall Length
8-1/8"
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X102BKN
Zoro #
G3536045
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
4"
Overall Length
8-1/8"
Details
Tip Style
Phillips
Finish
Chrome plated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Shank Shape
Round
Shank Material
Vanadium Steel
Tip Style Group
Phillips
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
No 2 Phillipsx4In Round Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.