Phillips #2 Round
Mfr # X102N
Zoro # G3536051
product price: $8.79
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
4"
Overall Length
8-1/8"
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X102N
Zoro #
G3536051
UPC #
037103486424
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
4"
Overall Length
8-1/8"
Details
Item
No 2 Phillipsx4In Round Screwdriver
Tip Style
Phillips
Finish
Chrome plated
SAE or Metric
SAE
Tip Style Group
Phillips
Shank Material
Vanadium Steel
Shank Shape
Round
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
No 2 Phillipsx4In Round Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.