Precision Screwdriver Set, Ball Hex, Metric, 9 pcs
Mfr # 99PS41MMBPN
Zoro # G5342775
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Tip Style
Hex
Tip Size
1.27mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 4.0mm
Number of Pieces
9
Includes
Ball Hex 1.27 x 102mm, 1.5 x 102mm, 2.0 x 102mm, 2.5 x 102mm, 3.0 x 102mm, 4.0 x 102mm, 5.0 x 102mm, Handle, Extension, Plastic Case
Handle Material
Acetate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99PS41MMBPN
Zoro #
G5342775
UPC #
037103482327
Country of Origin
China
Dimensions
Tip Size
1.27mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 4.0mm
Details
Item
Precision Screwdriver Set
Tip Style
Hex
Number of Pieces
9
Includes
Ball Hex 1.27 x 102mm, 1.5 x 102mm, 2.0 x 102mm, 2.5 x 102mm, 3.0 x 102mm, 4.0 x 102mm, 5.0 x 102mm, Handle, Extension, Plastic Case
Handle Material
Acetate
Tip Style Group
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Material
Steel
ESD Safe
No
Handle Design
Fluted
Shank Shape
Hex
Nonsparking
No
Finish
Chrome
Tether Style
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Material
Hard Plastic
Description
Precision Screwdriver Set, 1.27mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 4.0mm, Hex, Number of Pieces 9, ESD Safe No, Includes Ball Hex 1.27 x 102mm, 1.5 x 102mm, 2.0 x 102mm, 2.5 x 102mm, 3.0 x 102mm, 4.0 x 102mm, 5.0 x 102mm, Handle, Extension, Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.