Zoro Homepage

Precision Screwdriver Set, Sl/Ph, 6 pcs

  • Mfr # XP600

  • Zoro # G7572232


product price: $41.59
/ea

Key Features

Tip Style
Assorted
Tip Size
Slotted 5 x 60, 2 x 60, 3 x 60mm, Phillips #0, #00
Number of Pieces
6
Includes
Slotted 1/16 in x 2-1/2 in , 5/64 in x 2-1/2 in , 1/8 in x 2-1/2 in , 13/64 in x 2-1/2 in , Phillips #0 x 2-1/2 in , #00 x 2-1/2 in
Handle Material
Multicomponent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP600
Zoro #
G7572232
UPC #
037103157713
Country of Origin
Germany

Dimensions

Tip Size
Slotted 5 x 60, 2 x 60, 3 x 60mm, Phillips #0, #00

Details

Item
Precision Screwdriver Set
Tip Style
Assorted
Number of Pieces
6
Includes
Slotted 1/16 in x 2-1/2 in , 5/64 in x 2-1/2 in , 1/8 in x 2-1/2 in , 13/64 in x 2-1/2 in , Phillips #0 x 2-1/2 in , #00 x 2-1/2 in
Handle Material
Multicomponent
Tip Style Group
Phillips, Slotted
Handle Design
Ergonomic
Tether Capable
Tether Capable
Shank Shape
Round
Finish
Chrome with Black Oxide Tip
Shank Material
CVM Steel
Tether Style
Tether Capable
Material
Molybdenum Vanadium Steel, Black Oxide Tips

Description

Precision Screwdriver Set, Slotted 5 x 60, 2 x 60, 3 x 60mm, Phillips #0, #00, Assorted, Number of Pieces 6, Includes Slotted 1/16 in x 2-1/2 in , 5/64 in x 2-1/2 in , 1/8 in x 2-1/2 in , 13/64 in x 2-1/2 in , Phillips #0 x 2-1/2 in , #00 x 2-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.