Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-15 Torx Series 99 Blade

  • Mfr # 9915XTDN

  • Zoro # G3620821


product price: $10.49
/ea

Key Features

Bit Style
Torx(R)
Overall Length
4"
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Point Size
T15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9915XTDN
Zoro #
G3620821
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4"
Point Size
T15

Details

Item
T-15 Torx Series 99 Blade
Bit Style
Torx(R)
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
For Use With
Screwdrivers
Tether Style
Tether Capable

Description

T-15 Torx Series 99 Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.