Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-25 Torx Series 99 Blade

  • Mfr # 9925XTDN

  • Zoro # G3620858


product price: $10.15
/ea

Key Features

Bit Style
Torx(R)
Overall Length
4"
SAE or Metric
SAE
For Use With
Screwdrivers
Point Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9925XTDN
Zoro #
G3620858
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4"
Point Size
T25

Details

Item
T-25 Torx Series 99 Blade
Bit Style
Torx(R)
SAE or Metric
SAE
For Use With
Screwdrivers
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

T-25 Torx Series 99 Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.