T10X9 3/4In Screwdriver Extra Long Blade
Mfr # XTD10XLN
Zoro # G3196588
product price: $13.15
/eaKey Features
Tip Size
T10
Tip Style
Torx(R)
Shank Length
11"
Overall Length
15-1/4"
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XTD10XLN
Zoro #
G3196588
UPC #
037103491312
Country of Origin
China
Dimensions
Tip Size
T10
Shank Length
11"
Overall Length
15-1/4"
Details
Item
T10X9 3/4In Screwdriver Extra Long Blade
Tip Style
Torx(R)
Finish
Chrome plated
Shank Material
Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
Torx(R)
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
T10X9 3/4In Screwdriver Extra Long Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.