Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS150MT
Zoro #
G3360341
UPC #
037103491282
Country of Origin
United States
Dimensions
Overall Depth
3 in
Overall Width
17 in
Overall Height
12 in
Details
Item
Tool Bag
For Use With
52-Piece Electronics Tool Sets
Color
Black
Type
Bag Only
Shape
Rectangle
Closure Type
Zipper
Bag Style
Wide-Mouth
Number of Bags
1
Description
If you are looking for a convenient way to store and transport your tools, the XCELITE 52 PC Tool Case is the ideal solution. The wide-mouth tool bag has a zipper closure so you can access your tools quickly and easily. Made of durable nylon fabric, this black tool case is tough enough to stand up to everyday use. It also has sturdy webbing handles that provide comfortable carrying options. This tool bag measures 17 in. x 12 in. x 3 in., allowing you to fit most hand tools inside it with ease. The XCELITE 52 PC Tool Case will make transporting your tools easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.