Zoro Homepage

Twoinone Slotted/Phillips Screwdriver

  • Mfr # TSD1VN

  • Zoro # G3536009


product price: $14.25
/ea

Key Features

Tip Size
#1; 3/16"
Tip Style
Phillips; Slotted
Features
Stubby Handle; Two in One Screwdriver Complete
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSD1VN
Zoro #
G3536009
UPC #
-
Country of Origin
China

Dimensions

Tip Size
#1; 3/16"

Details

Item
Twoinone Slotted/Phillips Screwdriver
Tip Style
Phillips; Slotted
Features
Stubby Handle; Two in One Screwdriver Complete
Number of Pieces
1
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Slotted
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Twoinone Slotted/Phillips Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.