Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162628
Zoro #
G0580680
UPC #
073078166282
Country of Origin
United States
Dimensions
Size
2" W x 4 ft. L
Details
Item
Rodent Proof Door Sweep
Used For
Under Door Gaps
Material
Aluminum
Features
Residential Door Sweeps, Standard Rubber Gasket, Suitable for Under Door Gaps Up to 3/4", Stainless Steel Sheet Metal Screws Included
Color
Dark Bronze
Description
Rodent Proof Door Sweep, Used For Under Door Gaps, Size 2 In. W x 4 ft. L, Material Aluminum, Color Dark Bronze, Features Residential Door Sweeps, Standard Rubber Gasket, Suitable for Under Door Gaps Up to 3/4 In., Stainless Steel Sheet Metal Screws Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.