Zoro Homepage
This item is Discontinued.
Xcluder Rodent Proof Door Sweep, Silver 162622

Rodent Proof Door Sweep, Silver (Discontinued)

  • Mfr # 162622
  • Zoro # G0580708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162622
Zoro #
G0580708
UPC #
073078062621
Country of Origin
United States

Dimensions

Size
2" W x 4 ft. L

Details

Item
Rodent Proof Door Sweep
Used For
Under Door Gaps
Color
Silver
Features
Commercial Door Sweeps, Heavy Duty, Reinforced EPDM Rubber Gasket, High Density, Double Laminated, Suitable for Under Door Gaps Up to 3/4", Stainless Steel Sheet Metal Screws Included
Material
Aluminum

Description

Rodent Proof Door Sweep, Used For Under Door Gaps, Size 2 In. W x 4 ft. L, Material Aluminum, Color Silver, Features Commercial Door Sweeps, Heavy Duty, Reinforced EPDM Rubber Gasket, High Density, Double Laminated, Suitable for Under Door Gaps Up to 3/4 In., Stainless Steel Sheet Metal Screws Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.