Zoro Homepage
This item is Discontinued.
Xcluder Rodent Proof Wrap, Black, 8" W x 10 ft. L 162802

Rodent Proof Wrap, Black, 8" W x 10 ft. L (Discontinued)

  • Mfr # 162802
  • Zoro # G0569130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162802
Zoro #
G0569130
UPC #
073078162789
Country of Origin
United States

Dimensions

Size
8" W x 10 ft. L

Details

Item
Rodent Proof Wrap
Used For
Wraping Cables, Electrical Wires and Enclosures Gaps
Features
Pressure Sensitive Adhesive Backing, Suitable for Indoor/Outdoor Installation
Color
Black
Material
Stainless Steel and Polyester Fibers

Description

Rodent Proof Wrap, Used For Wraping Cables, Electrical Wires and Enclosures Gaps, Size 8 In. W x 10 ft. L, Material Stainless Steel and Polyester Fibers, Color Black, Features Pressure Sensitive Adhesive Backing, Suitable for Indoor/Outdoor Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.