Shop XENA

Athletic Shoe, Gray, Women's, 7.5, B, PR

  • Mfr # ASL-075-GY1
  • Zoro # G424874604

product price: 
$
125.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Metal Chip-Resisting Sole
Yes
Heel Height
0 in
Puncture-Resistant Sole
Yes
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-075-GY1
Zoro #
G424874604
UPC #
810096707093
Country of Origin
China
Gender
Women's
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Slip-Resistance Value - SATRA Heel - Wet
0.83
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Oil-Resisting Sole
Yes
Midsole Material
ETPU
Liner Technology
Antimicrobial, Moisture Wicking
Footwear Style
Athletic Shoe
All-Leather Upper
Yes
Liner Material
Microfiber
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Item
Athletic Shoe
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Color
Gray
Includes Metatarsal Guard
No
Closure
Lace Up
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO), Static Dissipative (SD 35)
Outsole Material
Rubber
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1.11
Waterproof
No
Toe Type
Safety-Toe
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
ASL-GY1
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Shank Material
Polycarbonate
Metatarsal Guard
No
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Slip-Resistance Value - SATRA Heel - Oily
0.43
Wire Color
Gray

Dimensions

Size
7 1/2
Heel Height
0 in
Width
B
Overall Height
4 in

Description

Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number ASL-GY1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.