Shop XENA
See all product information
Create Account
Gravity Ankle Bootie Amber Brown 6, PR
- Mfr # GR-AM3
- Zoro # G823781817
product price:Â
$
186.99
/pr
Free Shipping & Returns
Key Features
Height
4 in
Upper Material
Full Grain Leather
Color
Amber Brown
Standards
ASTM F2413-24, OSHA Compliant
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-AM3
- Zoro #
- G823781817
- UPC #
- 810096704627
- Country of Origin
- Mexico
- Item
- Boot
- Upper Material
- Full Grain Leather
- Color
- Amber Brown
- Standards
- ASTM F2413-24, OSHA Compliant
- Gender
- Women's
- Toe Type
- Steel Toe
- Style Number
- GR-AM3
Dimensions
- Width
- Medium
- Height
- 4 in
- Size
- 6
Description
Gravity Ankle Bootie Amber Brown 6, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.