Shop XENA
See all product information
Create Account
Gravity Ankle Bootie Amber Brown 9.5, PR
- Mfr # GR-AM3
- Zoro # G323744510
product price:Â
$
186.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Height
4 in
Style Number
GR-AM3
Toe Type
Steel Toe
Upper Material
Full Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-AM3
- Zoro #
- G323744510
- UPC #
- 810096701619
- Country of Origin
- Mexico
- Item
- Boot
- Gender
- Women's
- Style Number
- GR-AM3
- Toe Type
- Steel Toe
- Upper Material
- Full Grain Leather
- Color
- Amber Brown
- Standards
- ASTM F2413-24, OSHA Compliant
Dimensions
- Height
- 4 in
- Width
- Medium
- Size
- 9.5
Description
Gravity Ankle Bootie Amber Brown 9.5, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.