Shop XENA
See all product information
Create Account
OmegaChelsea SafetyBoot Vegan Brn9.5, PR
- Mfr # OM-VB2
- Zoro # G523744488
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Color
Vegan Brown
Toe Type
Steel Toe
Gender
Women's
Upper Material
Vegan Leather
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G523744488
- UPC #
- 810096702555
- Country of Origin
- Mexico
- Item
- Boot
- Color
- Vegan Brown
- Toe Type
- Steel Toe
- Gender
- Women's
- Upper Material
- Vegan Leather
- Style Number
- OM-VB2
- Standards
- ASTM F2413-24, OSHA Compliant
Dimensions
- Size
- 9.5
- Height
- 6 in
- Width
- Medium
Description
OmegaChelsea SafetyBoot Vegan Brn9.5, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.