Shop XENA
See all product information
Create Account
OmegaChelsea SafetyBoot Vegan Brn9W, PR
- Mfr # OM-VB2
- Zoro # G523744365
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Style Number
OM-VB2
Color
Vegan Brown
Gender
Women's
Standards
ASTM F2413-24, OSHA Compliant
Upper Material
Vegan Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G523744365
- UPC #
- 810096702524
- Country of Origin
- Mexico
- Item
- Boot
- Style Number
- OM-VB2
- Color
- Vegan Brown
- Gender
- Women's
- Standards
- ASTM F2413-24, OSHA Compliant
- Upper Material
- Vegan Leather
- Toe Type
- Steel Toe
Dimensions
- Width
- Wide
- Size
- 9
- Height
- 6 in
Description
OmegaChelsea SafetyBoot Vegan Brn9W, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.