Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 10 1/2 M, Light Brown, SP-01

  • Mfr # SP-01

  • Zoro # G713639327


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Light Brown
Gender
Women's
Waterproof
No
Style Number
SP-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-01
Zoro #
G713639327
UPC #
810096703361
Country of Origin
Mexico

Dimensions

Size
10 1/2
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Light Brown
Gender
Women's
Waterproof
No
Style Number
SP-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Midsole Technology
Cushioned, Dual Density
Toe Cap Material
Steel
Closure
Lace Up with Side Zipper
Slip-Resistance Value - SATRA Heel - Dry
0.87
Non-Marking Sole
Yes
All-Leather Upper
Yes
Conductive
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Midsole Material
Polyurethane
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Toe Shape
Taper
Wide Toe Cap
Yes
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Metatarsal Guard
No
Construction
Cemented
Liner Material
Mesh
Puncture-Resistant Sole
No
Static Dissipative
No
Ninety-Degree Heel
Yes
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Wet
0.62
Removable Insole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number SP-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.