Zoro Homepage
This item is Discontinued.
Xena Women's 6-Inch Work Boot, 10 1/2 M, Matte Black, IN-01 IN-01

Women's 6-Inch Work Boot, 10 1/2 M, Matte Black, IN-01 (Discontinued)

  • Mfr # IN-01
  • Zoro # G113639446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-01
Zoro #
G113639446
UPC #
810096702777
Country of Origin
Mexico

Dimensions

Size
10 1/2
Width
M
Overall Height
7 in

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Matte Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number IN-01, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.