Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 10 1/2 M, Midnight Black, FN-01

  • Mfr # FN-01

  • Zoro # G714590245


product price: $230.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Midnight Black
Gender
Women's
Waterproof
No
Style Number
FN-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-01
Zoro #
G714590245
UPC #
810096702371
Country of Origin
Mexico

Dimensions

Size
10 1/2
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Midnight Black
Gender
Women's
Waterproof
No
Style Number
FN-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Liner Material
Mesh
For Outdoor Traction
Yes
Metatarsal Guard
Internal
Non-Marking Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Insulated
No
Non Metallic Upper
No
Wide Toe Cap
Yes
Toe Shape
Taper
Removable Insole
Yes
Electrical Hazard Rated
No
Conductive
No
All-Leather Upper
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Wet
0.62
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Closure
Side Zipper
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.87
Heel Definition
Defined Heel
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Construction
Cemented
Midsole Technology
Cushioned, Dual Density
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Side Zipper, Color Midnight Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number FN-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.