Zoro Homepage

Women's 6-Inch Work Boot, 10 M, Bourbon Brown, OM-01

  • Mfr # OM-01

  • Zoro # G010863098


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-01
Zoro #
G010863098
UPC #
810096700971
Country of Origin
Mexico

Dimensions

Size
10
Width
M
Size (PRINT)
10
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Bourbon Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.