Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 10 W, Stylish Black, OM-01

  • Mfr # OM-01

  • Zoro # G010863128


product price: $199.92
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Stylish Black
Gender
Women's
Waterproof
Yes
Style Number
OM-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-01
Zoro #
G010863128
UPC #
810096701381
Country of Origin
Mexico

Dimensions

Size
10
Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Stylish Black
Gender
Women's
Waterproof
Yes
Style Number
OM-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Metatarsal Guard
No
Upper Material (PRINT)
Leather
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Completely Non Metallic
No
Static Dissipative
No
Outsole Technology
Dry and Wet Surface
All-Leather Upper
Yes
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Non Metallic Upper
No
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Midsole Material
Polyurethane
Closure
Side Zipper
Outsole Technology (PRINT)
Dry and Wet Surface
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Shape
Taper
Chemical Resisting Sole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Anti-Microbial
Liner Material (PRINT)
Mesh
Liner Material
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Stylish Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.