Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 11 M, Matte Black, IN-01

  • Mfr # IN-01

  • Zoro # G813639463


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Matte Black
Gender
Women's
Waterproof
Yes
Style Number
IN-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-01
Zoro #
G813639463
UPC #
810096702784
Country of Origin
Mexico

Dimensions

Size
11
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Matte Black
Gender
Women's
Waterproof
Yes
Style Number
IN-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
For Outdoor Traction
Yes
Liner Material
Mesh
All-Leather Upper
Yes
Insole Material
Polyurethane
Toe Cap Material
Steel
Metal Chip-Resisting Sole
No
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Toe Shape
Taper
Slip-Resistance Value - SATRA Heel - Dry
0.87
Ninety-Degree Heel
Yes
Metatarsal Guard
No
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Removable Insole
Yes
Completely Non Metallic
No
Insulated
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Cushioned, Dual Density
Conductive
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Puncture-Resistant Sole
No
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.62
Closure
Lace Up
Maximum Heat Rating
Not Rated
Static Dissipative
No
Construction
Cemented

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Matte Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number IN-01, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.