Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 12 M, Black, SP-01

  • Mfr # SP-01

  • Zoro # G913639448


product price: $204.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Women's
Waterproof
No
Style Number
SP-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-01
Zoro #
G913639448
UPC #
810096703187
Country of Origin
Mexico

Dimensions

Size
12
Width
M
Overall Height
7 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
No
Style Number
SP-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Ninety-Degree Heel
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Slip-Resistance Value - SATRA Heel - Dry
0.87
Conductive
No
Slip-Resistance Value - SATRA Heel - Wet
0.62
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Mesh
Non Metallic Upper
No
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I)
Toe Cap Material
Steel
Toe Shape
Taper
For Outdoor Traction
Yes
Midsole Technology
Cushioned, Dual Density
Metal Chip-Resisting Sole
No
Completely Non Metallic
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Static Dissipative
No
Electrical Hazard Rated
No
Construction
Cemented
Insulated
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Removable Insole
Yes
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Manufacturer-Suggested Sole Slip Rating
Better

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number SP-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.