Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 12 M, Black, VA-02

  • Mfr # VA-02

  • Zoro # G316150083


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Completely Non Metallic
No
Construction
Cemented
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-02
Zoro #
G316150083
UPC #
810096705440
Country of Origin
Mexico

Dimensions

Width
M
Overall Height
6 in
Size
12

Details

Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Item
6-Inch Work Boot
Completely Non Metallic
No
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Pull On
Gender
Women's
Electrical Hazard Rated
No
Conductive
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Upper Material
Mesh, Microfiber, Synthetic Leather
Puncture-Resistant Sole
Yes
Insulated
No
Style Number
VA-BL2
CSA Standards Met
Puncture-Resistant Sole
Maximum Heat Rating
480 Degrees F
ASTM Standards Met
Puncture Resistant (PR)
Toe Cap Material
Steel
Color
Vegan Black
Static Dissipative
Yes
Heel Definition
Defined Heel
Waterproof
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number VA-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.