
Women's 6-Inch Work Boot, 12 M, Brown, OM-02
Mfr # OM-02
Zoro # G016150031
product price: $191.99
/pr
Free Shipping & Returns
Key Features
Style Number
OM-BO2
Toe Cap Material
Steel
Conductive
No
Completely Non Metallic
No
Color
Bourbon Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM-02
Zoro #
G016150031
UPC #
810096704641
Country of Origin
Mexico
Dimensions
Width
M
Size
12
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number OM-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.